Check Availability
  • PELICAN 

    Protective Case, 17" Overall Length, 9-5/8" Overall Width, 13-1/2" Overall Depth

  • Item # 13D743
  • Mfr. Model # 1430-001-130-G
Protective Case, 17" Overall Length, 9-5/8" Overall Width, 13-1/2" Overall Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PELICAN™ 1430 protective case features easy open double throw latches and a unique top loading design. Watertight, crushproof, and dust proof, this case can protect your equipment from most external threats. Includes an automatic pressure equalization valve and a lifetime guarantee of excellence.

Note: Foam not included.
Show More Close
 

Technical Specifications

Item # 13D743
Mfr. Model # 1430-001-130-G
UNSPSC #53121705
Shipping Weight 6.75 lbs
Country of Origin USA *
Item Protective Case
Overall Length 17"
Overall Width 9-5/8"
Overall Depth 13-1/2"
Material Copolymer Polypropylene
Volume Capacity 0.53 cu. ft.
Color Olive Drab Green
Includes Foam No
Number of Wheels 0
Water and Air Tight O-Ring Yes
Airline Carry-On Size No
Handle Style - Protective Cases Folding
Min. Temp. Rating -40 Degrees F
Max. Temp. Rating 210 Degrees F
Load Capacity 59 lb.
Inside Depth 11-45/64"
Inside Length 13-9/16"
Inside Width 5-49/64"
Lid Depth 2"
Bottom Depth 9-45/64"
Weight 5.6 lb.
Latch Double Throw
Mfr. Series 1430
Features Watertight, Crush Resistant and Dustproof Ultra-High Impact Copolymer Case, Automatic Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle
Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Foam Material None
* This product's country of origin is subject to change

Welcome Sign In