Check Availability
  • PELICAN 

    Protective Case, 10-5/8" Overall Length, 9-3/4" Overall Width, 6-7/8" Overall Depth

  • Item # 13D726
  • Mfr. Model # 1300NF
Protective Case, 10-5/8" Overall Length, 9-3/4" Overall Width, 6-7/8" Overall Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Watertight, crushproof, and dustproof cases protect sensitive equipment against potential hazards or breakage. They are sized to hold delicate high-tech supplies, smaller electronic equipment, and personal valuables. This model is great for travel, with padded hook-and-loop dividers that can be rearranged, zipper compartments and pockets, and a removable day bag. The zipper/clip front makes it easy to retrieve gear.
Show More Close
 

Technical Specifications

Item # 13D726
Mfr. Model # 1300NF
UNSPSC #53121705
Shipping Weight 4.25 lbs
Country of Origin USA *
Item Protective Case
Overall Length 10-5/8"
Overall Width 9-3/4"
Overall Depth 6-7/8"
Material Copolymer Polypropylene
Volume Capacity 0.24 cu. ft.
Color Olive Drab Green
Includes Foam No
Number of Wheels 0
Water and Air Tight O-Ring Yes
Airline Carry-On Size Yes
Handle Style - Protective Cases Folding
Min. Temp. Rating -40 Degrees F
Max. Temp. Rating 210 Degrees F
Load Capacity 12 lb.
Inside Depth 6-1/8"
Inside Length 9-7/8"
Inside Width 7"
Lid Depth 1-3/16"
Bottom Depth 4-15/16"
Weight 3.09 lb.
Latch Double Throw
Mfr. Series 1300
Features Watertight, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, Automatic Pressure Equalization Valve, O-Ring Seal
Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware
Foam Material None
* This product's country of origin is subject to change

Welcome Sign In