Check Availability
  • PELICAN 

    Case, 11-41/64 InLx8-11/32 InWx3-25/32 In

  • Item # 13D709
  • Mfr. Model # 1170
Case, 11-41/64 InLx8-11/32 InWx3-25/32 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 1170 case offers maximum protection, as it is watertight, crushproof, and dust proof. Strong and lightweight, it comes with a Lifetime Guarantee of Excellence.
Show More Close
 

Technical Specifications

Item # 13D709
Mfr. Model # 1170
UNSPSC #53121705
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Protective Case
Overall Length 11-5/8"
Overall Width 8-3/8"
Overall Depth 3-3/4"
Load Capacity 5 lb.
Inside Depth 3-5/32"
Inside Length 10-35/64"
Inside Width 6-3/64"
Lid Depth 1-5/64"
Bottom Depth 2-5/64"
Material Copolymer Polypropylene
Volume Capacity 0.12 cu. ft.
Color Orange
Weight 2.10 lb.
Latch Double Throw
Mfr. Series 1170
Features Watertight, Crushproof, Dustproof Ultra-High Impact Copolymer Case, Automatic Pressure Equalization Valve, O-Ring Seal
Standards IP67 (1m Submersion for 30 min.)
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware, Pick N Pluck(TM) with Convulated Lid Foam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms