Check Availability
  • PELICAN 

    Case, 9-1/8 InLx7-9/16 InWx4-3/8 InD

  • Item # 13D702
  • Mfr. Model # 1150NF
Case, 9-1/8 InLx7-9/16 InWx4-3/8 InD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 1150 case offers maximum protection, as it is watertight, crushproof, and dust proof. Strong and lightweight, it comes with a Lifetime Guarantee of Excellence.
Show More Close
 

Technical Specifications

Item # 13D702
Mfr. Model # 1150NF
UNSPSC #53121705
Shipping Weight 2.16 lbs
Country of Origin USA *
Item Protective Case
Overall Length 9-1/8"
Overall Width 7-9/16"
Overall Depth 4-3/8"
Load Capacity 8.0 lb.
Inside Depth 3-5/8"
Inside Length 8-3/16"
Inside Width 5-11/16"
Lid Depth 3/4"
Bottom Depth 2-7/8"
Material Copolymer Polypropylene
Volume Capacity 0.1 cu. ft.
Color Olive Drab Green
Weight 1.76 lb.
Latch Standard 1"
Mfr. Series 1150
Features Unbreakable, Watertight, Airtight, Dustproof, Chemical Resistant, Corrosion Proof Case, Dual Integrated Automatic Pressure Equalization Valves, O-Ring Seal For Dust and Water Resistant Seal
Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms