Check Availability
  • PELICAN 

    Case, 26-1/2 In Lx26-1/2 In Wx25-1/4 In D

  • Item # 13D686
  • Mfr. Model # 0370NF
Case, 26-1/2 In Lx26-1/2 In Wx25-1/4 In D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strong and lightweight for secure, convenient transport of electronic equipment and gear. Model includes 4 wheels and an extension handle.
Show More Close
 

Technical Specifications

Item # 13D686
Mfr. Model # 0370NF
UNSPSC #53121705
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 26-1/2"
Overall Width 26-1/2"
Overall Depth 25-1/4"
Load Capacity 40 lb.
Inside Depth 24"
Inside Length 24"
Inside Width 24"
Lid Depth 4-1/2"
Bottom Depth 18"
Material Copolymer Polypropylene
Volume Capacity 8 cu. ft.
Color Olive Drab Green
Weight 31.97 lb.
Latch Double Throw
Mfr. Series 370
Features Automatic Pressure Equalization Valve, Comfortable Rubber Over-Molded Handle, O-Ring Seal
Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
Includes (2) Person Fold Down Handle, Stainless Steel Hardware and Padlock Protectors, Automatic Pressure Equalization Valve, O-Ring Seal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms