Check Availability
  • PELICAN 

    Case,20-1/2 InLx20-1/2 InWx19-1/4 InD

  • Item # 13D677
  • Mfr. Model # 0340NF
Case,20-1/2 InLx20-1/2 InWx19-1/4 InD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strong and lightweight for secure, convenient transport of electronic equipment and gear. Model includes 4 wheels and an extension handle.
Show More Close
 

Technical Specifications

Item # 13D677
Mfr. Model # 0340NF
UNSPSC #53121705
Shipping Weight 28.6 lbs
Country of Origin USA *
Item Protective Case
Overall Length 20-1/2"
Overall Width 20-1/2"
Overall Depth 19-1/4"
Load Capacity 30 lb.
Inside Depth 18"
Inside Length 18"
Inside Width 18"
Lid Depth 4"
Bottom Depth 12-1/2"
Material Copolymer Polypropylene
Volume Capacity 3.38 cu. ft.
Color Desert Tan
Weight 24 lb.
Latch Double Throw
Mfr. Series 340
Features Automatic Pressure Equalization Valve, Comfortable Rubber Over-Molded Handle, O-Ring Seal
Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
Includes (2) Person Fold Down Handle, Built-In/Spring Loaded Pull Handle, Stainless Steel Caster Wheels, O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms