Check Availability
  • Protective Equipment Cases
  • PELICAN 

    Protective Case, 47-1/4" Overall Length, 16-1/2" Overall Width, 9-1/4" Overall Depth

  • Item # 12A175
  • Mfr. Model # IM3220
Protective Case, 47-1/4" Overall Length, 16-1/2" Overall Width, 9-1/4" Overall Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wheeled cases are sized for longer equipment and weapons.
Show More Close
 

Technical Specifications

Item # 12A175
Mfr. Model # IM3220
UNSPSC #53121705
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 47-1/4"
Overall Width 16-1/2"
Overall Depth 9-1/4"
Material HPX(R) High Performance Resin
Volume Capacity 3.03 cu. ft.
Color Olive Drab Green
Includes Foam Yes
Number of Wheels 2
Airline Carry-On Size No
Handle Style - Protective Cases Folding
Min. Temp. Rating -20 Degrees F
Max. Temp. Rating 140 Degrees F
Inside Depth 8-1/2"
Inside Length 44"
Inside Width 14"
Lid Depth 2"
Bottom Depth 6-1/2"
Weight 28 lb.
Latch Press and Pull
Features (2) Double Layer, Soft Grip Handles, Hardick Case
Standards MIL-STD-810F, FED-STD-101C, ATA300
Includes Foam, (2) Double Layer Soft Grip Handles, (2) Padlockable Hasps, Vortex(R) Valve, In-line Wheels
Foam Style Pick and Pack
Wheel Type Rigid
Number of Latches 6
Number of Padlock Holes 2
* This product's country of origin is subject to change

Welcome Sign In