Check Availability
  • PELICAN 

    Case,39-3/4 In Lx16-1/2 In Wx6-3/4 In D

  • Item # 12A169
  • Mfr. Model # IM3100
Case,39-3/4 In Lx16-1/2 In Wx6-3/4 In D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wheeled cases are sized for longer equipment and weapons.
Show More Close
 

Technical Specifications

Item # 12A169
Mfr. Model # IM3100
UNSPSC #53121705
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 39-3/4"
Overall Width 16-1/2"
Overall Depth 6-3/4"
Inside Length 36-1/2"
Inside Width 14"
Lid Depth 2"
Bottom Depth 4"
Material HPX(R) High Performance Resin
Volume Capacity 1.77 cu. ft.
Color Olive Drab Green
Weight 20 lb.
Latch (6) Press and Pull
Features (2) Double Layer, Soft Grip Handles, Hardick Case
Standards MIL-STD-810F, FED-STD-101C, ATA300
Includes (2) Double Layer Soft Grip Handles, (2) Padlockable Hasps, Vortex(R) Valve, In-line Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms