Check Availability
  • PELICAN 

    Case, 25 In Lx23-3/4 In Wx13 In D, Green

  • Item # 12A149
  • Mfr. Model # IM2875
Case, 25 In Lx23-3/4 In Wx13 In D, Green Case,25 In Lx23-3/4 In Wx13 In D,Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sized to securely, safely transport vital gear and sensitive equipment.
Show More Close
 

Technical Specifications

Item # 12A149
Mfr. Model # IM2875
UNSPSC #53121705
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 25"
Overall Width 23-3/4"
Overall Depth 13"
Inside Length 22-1/2"
Inside Width 21"
Lid Depth 2"
Bottom Depth 9-13/32"
Material HPX(R) High Performance Resin
Volume Capacity 3.13 cu. ft.
Color Olive Drab Green
Weight 27 lb.
Latch (6) Press and Pull
Features (3) Double Layer, Soft Grip Handles, Hardick Case
Standards MIL-STD-810F, FED-STD-101C, ATA300
Includes Foam, Three Double Layer Soft Grip Handles, (2) Padlockable Hasps, Vortex(R) Valve, In-line Wheels, Telescoping Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms