Check Availability
  • PELICAN 

    Case, 24-1/2 In Lx19-3/4 In Wx14-1/2 In D

  • Item # 12A147
  • Mfr. Model # IM2750
Case, 24-1/2 In Lx19-3/4 In Wx14-1/2 In D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sized to securely, safely transport vital gear and sensitive equipment.
Show More Close
 

Technical Specifications

Item # 12A147
Mfr. Model # IM2750
UNSPSC #53121705
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 24-1/2"
Overall Width 19-3/4"
Overall Depth 14-1/2"
Inside Length 22"
Inside Width 17"
Lid Depth 2"
Bottom Depth 10-45/64"
Material HPX(R) High Performance Resin
Volume Capacity 2.75 cu. ft.
Color Olive Drab Green
Weight 26 lb.
Latch (4) Press and Pull
Features Hardick Case
Standards MIL-STD-810F, FED-STD-101C, ATA300
Includes (3) Double Layer Soft Grip Handles, (2) Padlockable Hasps, Vortex(R) Valve, In-line Wheels, Telescoping Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms