Check Availability
  • PELICAN 

    Case, 24-1/2 In Lx19-3/4 In Wx11-3/4 In D

  • Item # 12A138
  • Mfr. Model # IM2720
Case, 24-1/2 In Lx19-3/4 In Wx11-3/4 In D Case,24-1/2 In Lx19-3/4 In Wx11-3/4 In D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sized to securely, safely transport vital gear and sensitive equipment.
Show More Close
 

Technical Specifications

Item # 12A138
Mfr. Model # IM2720
UNSPSC #53121705
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 24-1/2"
Overall Width 19-3/4"
Overall Depth 11-3/4"
Inside Length 22"
Inside Width 17"
Lid Depth 2"
Bottom Depth 8"
Material HPX(R) High Performance Resin
Volume Capacity 2.16 cu. ft.
Color Olive Drab Green
Weight 23 lb.
Latch (4) Press and Pull
Features (3) Double Layer, Soft Grip Handles, Hardick Case
Standards MIL-STD-810F, FED-STD-101C, ATA300
Includes Foam, Three Double Layer Soft Grip Handles, (2) Padlockable Hasps, Vortex(R) Valve, In-line Wheels, Telescoping Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms