Check Availability
  • PELICAN 

    Protective Case, 21-1/4" Overall Length, 16" Overall Width, 10-1/2" Overall Depth

  • Item # 12A127
  • Mfr. Model # IM2620
Protective Case, 21-1/4" Overall Length, 16" Overall Width, 10-1/2" Overall Depth Case,W/Foam,21-1/4"L,16"W,Drab Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Watertight cases protect sensitive equipment against breakage or hazards in the field or on a mission.
Show More Close
 

Technical Specifications

Item # 12A127
Mfr. Model # IM2620
UNSPSC #53121705
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 21-1/4"
Overall Width 16"
Overall Depth 10-1/2"
Material HPX(R) High Performance Resin
Volume Capacity 1.62 cu. ft.
Color Olive Drab Green
Includes Foam Yes
Number of Wheels 2
Airline Carry-On Size No
Handle Style - Protective Cases Folding
Min. Temp. Rating -20 Degrees F
Max. Temp. Rating 140 Degrees F
Inside Depth 10"
Inside Length 20"
Inside Width 14"
Lid Depth 2"
Bottom Depth 8"
Weight 14.5
Latch Press and Pull
Features Hardick Case
Standards MIL-STD-810F, FED-STD-101C, ATA300
Includes Foam, Double Layer Soft Grip Handle, (2) Padlockable Hasps, Vortex(R) Valve, In-line Wheels, Telescoping Handle
Foam Style Pick and Pack
Wheel Type Rigid
Number of Latches 2
Number of Padlock Holes 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms