Check Availability
  • PELICAN 

    Case,21-1/4 InLx16 InWx8-1/4 InD,Green

  • Item # 12A122
  • Mfr. Model # IM2600-30001
Case,21-1/4 InLx16 InWx8-1/4 InD,Green Case,21-1/4 InLx16 InWx8-1/4 InD,Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Watertight cases protect sensitive equipment against breakage or hazards in the field or on a mission.
Show More Close
 

Technical Specifications

Item # 12A122
Mfr. Model # IM2600-30001
UNSPSC #53121705
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 21-1/4"
Overall Width 16"
Overall Depth 8-1/4"
Inside Length 20"
Inside Width 14"
Lid Depth 2"
Bottom Depth 5-45/64"
Material HPX(R) High Performance Resin
Volume Capacity 1.25 cu. ft.
Color Olive Drab Green
Weight 11.5 lb.
Latch (2) Press and Pull
Features Hardick Case
Standards MIL-STD-810F, FED-STD-101C, ATA300
Includes Pick and Pluck Foam, Double Layer Soft Grip Handle, (2) Padlockable Hasps, Vortex(R) Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms