Check Availability
  • PELICAN 

    Case, 21-3/4 In Lx14 In Wx9 In D, Green

  • Item # 12A116
  • Mfr. Model # IM2500
Case, 21-3/4 In Lx14 In Wx9 In D, Green Case,21-3/4 In Lx14 In Wx9 In D,Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Watertight cases protect sensitive equipment against breakage or hazards in the field or on a mission. Meet airline carry-on regulations.
Show More Close
 

Technical Specifications

Item # 12A116
Mfr. Model # IM2500
UNSPSC #53121705
Shipping Weight 13.4 lbs
Country of Origin USA *
Item Protective Case
Overall Length 21-3/4"
Overall Width 14"
Overall Depth 9"
Inside Length 20-1/2"
Inside Width 11-1/2"
Lid Depth 2"
Bottom Depth 7-13/64"
Material HPX(R) High Performance Resin
Volume Capacity 0.98 cu. ft.
Color Olive Drab Green
Weight 17 lb.
Latch (2) Press and Pull
Features Tough, Rugged, Lightweight, Airtight and Watertight, Hardick Case
Standards MIL-STD-810F, FED-STD-101C, ATA300
Includes Foam, Double Layer Soft Grip Handle, (2) Padlockable Hasps, Vortex(R) Valve, In-line Wheels, Telescoping Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms