Check Availability
  • PELICAN 

    Case, No Foam, 19-1/4"L, 15-1/4"W, Drab Grn

  • Item # 12A109
  • Mfr. Model # IM2400
Case, No Foam, 19-1/4"L, 15-1/4"W, Drab Grn
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Watertight cases protect sensitive equipment against breakage or hazards in the field or on a mission. Meet airline carry-on regulations.
Show More Close
 

Technical Specifications

Item # 12A109
Mfr. Model # IM2400
UNSPSC #53121705
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 19-1/4"
Overall Width 15-1/4"
Overall Depth 7-1/4"
Material HPX(R) High Performance Resin
Volume Capacity 0.91 cu. ft.
Color Olive Drab Green
Includes Foam No
Number of Wheels 0
Water and Air Tight O-Ring Yes
Airline Carry-On Size No
Handle Style - Protective Cases Folding
Min. Temp. Rating -20 Degrees F
Max. Temp. Rating 140 Degrees F
Inside Depth 6-3/4"
Inside Length 18"
Inside Width 13"
Lid Depth 2"
Bottom Depth 4-11/16"
Weight 10 lb.
Latch Press and Pull
Features Tough, Rugged, Lightweight, Airtight and Watertight, Hardick Case
Standards MIL-STD-810F, FED-STD-101C, ATA300
Includes Double Layer Soft Grip Handle, (2) Padlockable Hasps, Vortex(R) Valve
Foam Material None
Number of Latches 2
Number of Padlock Holes 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms