Check Availability
  • PELICAN 

    Case, 18-1/4 In Lx13-1/2 In Wx6-3/4 In D

  • Item # 12A091
  • Mfr. Model # IM2300
Case, 18-1/4 In Lx13-1/2 In Wx6-3/4 In D Case,18-1/4 In Lx13-1/2 In Wx6-3/4 In D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Watertight cases protect sensitive equipment against breakage or hazards in the field or on a mission. Meet airline carry-on regulations.
Show More Close
 

Technical Specifications

Item # 12A091
Mfr. Model # IM2300
UNSPSC #53121705
Shipping Weight 7.3 lbs
Country of Origin USA *
Item Protective Case
Overall Length 18-1/4"
Overall Width 13-1/2"
Overall Depth 6-3/4"
Inside Length 17"
Inside Width 11-3/4"
Lid Depth 2"
Bottom Depth 4-7/32"
Material HPX(R) High Performance Resin
Volume Capacity 0.71 cu. ft.
Color Olive Drab Green
Weight 8 lb.
Latch (2) Press and Pull
Features Lightweight, Airtight and Watertight, Hardick Case
Standards MIL-STD-810F, FED-STD-101C, ATA300
Includes Foam Insert, Double Layer Soft Grip Handle, (2) Padlockable Hasps, Vortex(R) Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms