This item has been discontinued.  For alternate products call 1-800-217-6872.

  • PELICAN 

    5.4W LED Tripod Remote Area Lighting System, Black, 1000/500 Lumens

  • Item # 30C527
  • Mfr. Model # 9420XL
5.4W LED Tripod Remote Area Lighting System, Black, 1000/500 Lumens

This item can only be shipped via ground shipping.

Product Details

Lightweight, collapsible light system has a 5-ft.-tall mast and tripod support to illuminate your work location. 2 CREE LEDs provide up to 1000 lumens of light on High. Includes 2 Li-ion batteries, AC and DC chargers, a carrying strap, and carrying case. Battery burn time is 4 hr. on Low and 2 hr. on High.
Show More Close
 

Technical Specifications

Item # 30C527
Mfr. Model # 9420XL
UNSPSC #39112102
Shipping Weight 27.0 lbs
Country of Origin China *
Item Remote Area Lighting System
Type - Job Site Lighting Tripod
Power Source - Job Site Lighting Dual (AC/DC)
Lumens 1000/500
Number of Lamp Heads 1
Run Time - Job Site Lights 2/4 hr.
Charge Time 4 hr.
Battery Chemistry Lithium Ion
Max. Extension Height 62"
Light Technology LED
Light Distribution - Job Site Lighting Flood
IP Rating IP54
Safety Rated Not Safety Rated
Voltage 7.2
Lamp Watts 5.4
Color Black
Item - Job Site Lighting Remote Area Lighting System
Rated Life 50,000 hr.
Includes Work Light, BMC case, AC and DC Charger, Charging Station, Main Charger with Transformer, Carry Strap and Carrying Case
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms