Check Availability
  • PELICAN 

    45W LED Tripod Temporary Job Site Light, Yellow, 5300 Lumens

  • Item # 429J03
  • Mfr. Model # 094400-0001-245-G
45W LED Tripod Temporary Job Site Light, Yellow, 5300 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429J03
Mfr. Model # 094400-0001-245-G
UNSPSC #39111605
Shipping Weight 19.5 lbs
Country of Origin USA *
Item Temporary Job Site Light
Type - Job Site Lighting Tripod
Power Source - Job Site Lighting Dual (AC/DC)
Lumens 5300
Number of Lamp Heads 1
Run Time - Job Site Lights 8 hr.
Charge Time 3 to 4 hr.
Battery Chemistry Lithium Ion
Cord Length - Job Site Lighting 13 ft.
Max. Extension Height 85"
Light Technology LED
Light Distribution - Job Site Lighting Flood
IP Rating IP65
Safety Rated Not Safety Rated
Voltage 14VDC
Lamp Watts 45
Color Yellow
Item - Job Site Lighting Temporary Job Site Light
Lamp Included Yes
Rated Life 50,000 hr.
NEC Cord Designation SJTW
Gauge/Conductor 16
NEMA Plug Configuration 5-15R
Guard Type Polypropylene
Replacement Lamp No
Features Battery Level Indicator, Remote Bluetooth(R) Activation
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms