Check Availability
  • PELICAN 

    1.2 to 2.4W LED Tripod Remote Area Lighting System, Black, 5300/2800/1400 Lumens

  • Item # 5RZY2
  • Mfr. Model # 9440-B
1.2 to 2.4W LED Tripod Remote Area Lighting System, Black, 5300/2800/1400 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pelican™
Tough injection-molded ABS glass-filled nylon housing stands up to tough field use. Powered by maintenance-free NiMH battery. With 110V charger. Burn time of 3 hr. on high power, 6 hr. on low power.
RoHS compliant.
Standing Area Lights

• Built-in tripod stand
Portable, battery-powered single-head LED lights are easily toted with included carrying strap.
Show More Close
 

Technical Specifications

Item # 5RZY2
Mfr. Model # 9440-B
UNSPSC #39111605
Catalog Page 520
Shipping Weight 19.68 lbs
Country of Origin USA *
Item Remote Area Lighting System
Type - Job Site Lighting Tripod
Power Source - Job Site Lighting Dual (AC/DC)
Lumens 5300/2800/1400
Number of Lamp Heads 1
Run Time - Job Site Lights 3/8 hr.
Charge Time 8 hr.
Battery Chemistry Nickel-Metal Hydride
Max. Extension Height 85"
Light Technology LED
Light Distribution - Job Site Lighting Flood
IP Rating IP65
Safety Rated Not Safety Rated
Voltage 12VDC
Lamp Watts 1.2 to 2.4
Color Black
Item - Job Site Lighting Remote Area Lighting System
Includes Shoulder Strap, 110V Charger
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

Hazardous material - General.

Show More Close
 

Alternate Search Terms