Check Availability
  • Plate Casters
  • GRAINGER APPROVED 

    Swivel, Plate Caster, 750 lb. Load Rating, No Lock Included Swivel Lock Type, 5" Wheel Dia.

  • Item # 3G103
  • Mfr. Model # P21SX-UP050D-14
Swivel,  Plate Caster,  750 lb. Load Rating,  No Lock Included Swivel Lock Type,  5" Wheel Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless Steel Frame Casters
Glass-filled nylon casters withstand high temperatures.
Show More Close
 

Technical Specifications

Item # 3G103
Mfr. Model # P21SX-UP050D-14
UNSPSC #31162701
Catalog Page 1204
Shipping Weight 5.25 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating Range Light-Medium Duty
Load Rating 750 lb.
Caster Brake Included No
Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Wheel/Tread Material Polyurethane
Wheel Core Material Polypropylene
Wheel Color Gray
Caster Plate Hole Pattern B
Mounting Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 2-5/8" x 3-5/8"
Outside Bolt Hole Spacing 3" x 3"
Caster Wheel Bearings Delrin
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Caster Product Group Swivel Caster
Tread Shape Standard
Caster Frame Material Stainless Steel
Extended Lead No
Swivel Raceway Type Double Ball
Durometer 90 Shore A
Core Color Gray
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 1/4"
Frame Finish Polished
Thread Guards No
Application Institutional, Hospitality, Food Service, Pharmaceuticals, Hotel Luggage Carts, Hospital Beds, Stock Carts, Laundry Trucks, Dollies
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In