Check Availability
  • PEET 

    Electric Boot and Shoe Dryer, Black, Tube Length 6", Voltage 120V

  • Item # 8P425
  • Mfr. Model # M08
Electric Boot and Shoe Dryer, Black, Tube Length 6", Voltage 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8P425
Mfr. Model # M08
UNSPSC #46181535
Shipping Weight 1.0 lbs
Country of Origin China *
Item Electric Boot and Shoe Dryer
Overall Dimensions 6" Long
For Use With Boots, Shoes
Voltage 120V
Wattage 12W
Tube Length 6"
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions