Check Availability
  • PEERLESS 

    Universal Tilt TV Mount For Use With 46 to 90" Flat Panel Screens

  • Item # 38X973
  • Mfr. Model # ST670P
Universal Tilt TV Mount For Use With 46 to 90" Flat Panel Screens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38X973
Mfr. Model # ST670P
UNSPSC #45111802
Shipping Weight 22.55 lbs
Country of Origin Taiwan *
Item Universal Tilt TV Mount
For Use With 46 to 90" Flat Panel Screens
Load Capacity (Lb.) 250
VESA Pattern 895x450
Tilting Angle (Deg.) 15
Pitch (Deg.) 0
Swivel Angle (Deg.) 0
Overall Height (In.) 19-13/16
Overall Width (In.) 37-3/4
Overall Depth (In.) 3-1/16
Mounting Wall
Color Black
Finish Scratch Resistance Fused Epoxy
Features Adjustable Tilt
Construction Steel
Standards UL
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions