• PEERLESS 

    Transport Chain, Steel, 2.2 lb., 2 Keys

  • Item # 21CH20
  • Mfr. Model # 700CTC32
Transport Chain, Steel, 2.2 lb., 2 Keys

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Dual-restraint is designed for transport or court room situations. Features an improved internal lock mechanism for increased tamper resistance, smoother ratcheting action, and greater durability.
Show More Close
 

Technical Specifications

Item # 21CH20
Mfr. Model # 700CTC32
UNSPSC #46151601
Shipping Weight 2.31 lbs
Country of Origin USA *
Item Transport Chain
Type Handcuffs Connected to Leg Irons
Material Steel
Finish Nickel
Net Weight 2.2 lb.
Features Handcuffs Connected to Leg Irons with a 30" Chain
Includes 2 Keys
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.