Check Availability
  • PEERLESS 

    Pulley Block, Fibrous Rope, Fixed Eye

  • Item # 16A343
  • Mfr. Model # 3-070-03-56-
Pulley Block, Fibrous Rope, Fixed Eye
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for hatches, doors, and lightweight chutes, this pulley block helps guide and change the direction of fibrous rope.
Show More Close
 

Technical Specifications

Item # 16A343
Mfr. Model # 3-070-03-56-
UNSPSC #24101613
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Pulley Block
Designed For Fibrous Rope
Attachment Type Fixed Eye
Rope Dia. 3/8"
Sheave Outside Dia. 1-1/2"
Sheave Inside Dia. 1-3/32"
Eye Hook Inside Dia. 17/32"
Sheave Width 17/32"
Bearing Type Plain
Sheave Material Steel
Length 31/32"
Width 1-21/32"
Depth 1-21/32"
Finish Electro-Galvanized
* This product's country of origin is subject to change

Compliance and Restrictions