• PEERLESS 

    Leg Irons, Oversize, Steel, 17 oz, 2 Keys

  • Item # 21CH16
  • Mfr. Model # 705C
Leg Irons, Oversize, Steel, 17 oz, 2 Keys

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Redesigned to be stronger and more tamper-resistant, these leg irons feature all-steel construction, spun rivets, and 21 locking positions. The 15” chain effectively limits range of motion.
Show More Close
 

Technical Specifications

Item # 21CH16
Mfr. Model # 705C
UNSPSC #42143603
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Leg Irons
Type Oversize
Material Steel
Finish Nickel
Inside Dia. 2-1/9" to 4-2/5"
Net Weight 17 oz.
Features 20 Teeth, Push Pin Double Lock, Lifetime Warranty, 15" Chain
Includes 2 Keys
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.