• PEERLESS 

    Key, Oversize Pen style , Aluminum, 1.1 oz

  • Item # 21CH57
  • Mfr. Model # XL KEY
Key, Oversize Pen style , Aluminum, 1.1 oz

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Make double-locking and unlocking restraints faster and easier. Extra-long aluminum barrel is oversized and knurled for lighter weight and easy handling. Flag tip and double-lock pin are made from heat-treated alloy steel for high strength and durability. Compatible with all standard-type handcuff locking mechanisms.
Show More Close
 

Technical Specifications

Item # 21CH57
Mfr. Model # XL KEY
UNSPSC #46151601
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Key
Type Oversize Pen Style
Material Aluminum
Finish Aluminum
Color Silver
Net Weight 1.1 oz.
Features Key Ring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.