• PEERLESS 

    Handcuffs,Hinged,Steel,12 oz,2 Keys

  • Item # 21CH14
  • Mfr. Model # 802C
Handcuffs,Hinged,Steel,12 oz,2 Keys

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Designed with an improved internal lock mechanism for increased tamper resistance, smoother ratcheting action, and greater durability. The hinged design provides additional restraint by effectively restricting hand and arm movement. Black Oxide finish is ideal for low visibility or tactical situations.
Show More Close
 

Technical Specifications

Item # 21CH14
Mfr. Model # 802C
UNSPSC #46151601
Shipping Weight 0.887 lbs
Country of Origin USA *
Item Handcuffs
Type Hinged
Material Steel
Finish Oxide
Color Black
Inside Dia. 1-9/10" to 3-1/4"
Net Weight 12 oz.
Features 20 Teeth, Push Pin Double Lock, Lifetime Warranty
Includes 2 Keys
Standards NIJ Stadard 0307.01
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Chile , Denmark , Finland , South Korea , Norway , Panama and Sweden .

This item is restricted for international sale.