• PEERLESS 

    Handcuffs, Oversize, Steel, 14 oz , 2 Keys

  • Item # 21CH11
  • Mfr. Model # 702C
Handcuffs, Oversize, Steel, 14 oz , 2 Keys

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Features 20 teeth and durable double-locking construction.
Show More Close
 

Technical Specifications

Item # 21CH11
Mfr. Model # 702C
UNSPSC #46151601
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Handcuffs
Type Oversize
Material Steel
Finish Nickel
Inside Dia. 2-2/5" to 3-1/2"
Net Weight 14 oz.
Features 20 Teeth, Push Pin Double Lock, Lifetime Warranty
Includes 2 Keys
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Chile , Denmark , Finland , South Korea , Norway , Panama and Sweden .

This item is restricted for international sale.