• PEERLESS 

    Handcuffs, Extend Length, Steel, 10.5 oz

  • Item # 21CH10
  • Mfr. Model # 700C-6X
Handcuffs, Extend Length, Steel, 10.5 oz

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Features 20 teeth and durable double-locking construction.
Show More Close
 

Technical Specifications

Item # 21CH10
Mfr. Model # 700C-6X
UNSPSC #46151601
Shipping Weight 0.762 lbs
Country of Origin USA *
Item Handcuffs
Type Extended Length
Material Steel
Finish Nickel
Inside Dia. 1-9/10" to 3"
Net Weight 10.5 oz.
Features 20 Teeth, Push Pin Double Lock, Lifetime Warranty
Includes 2 Keys
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Chile , Denmark , Finland , South Korea , Norway , Panama and Sweden .

This item is restricted for international sale.