Check Availability
  • PEERLESS 

    Double Pulley Block,Sheave OD 3-1/4 In.

  • Item # 16A374
  • Mfr. Model # 3-120-30-86-
Double Pulley Block,Sheave OD 3-1/4 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This block helps guide and change the direction of wire rope.
Show More Close
 

Technical Specifications

Item # 16A374
Mfr. Model # 3-120-30-86-
UNSPSC #24101613
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Double Pulley Block
Designed For Wire Rope
Attachment Type Bolt On
Max. Cable Size 1/4"
Sheave Outside Dia. 3-1/4"
Sheave Inside Dia. 2-17/32"
Sheave Width 17/32"
Bearing Type Plain
Mounting Hole Dia. 7/32"
Sheave Material Steel
Length 5-1/32"
Width 2-3/32"
Depth 2-3/32"
Finish Electro-Galvanized
* This product's country of origin is subject to change

Compliance and Restrictions