Check Availability
  • PEERLESS-AV 

    55" LED Outdoor, 60 Hz

  • Item # 460J64
  • Mfr. Model # UV552
55" LED Outdoor, 60 Hz
Qty
  • Web Price
    $3,668.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460J64
Mfr. Model # UV552
UNSPSC #52161505
Shipping Weight 73.12 lbs
Country of Origin Slovakia *
Item Outdoor HDTV
HDTV Application Outdoor
HDTV Display Type LED
HDTV Screen Size 55"
TV Screen Size Range 55" to 59"
Max. Resolution 3840 x 2160
Screen Refresh Rate 60 Hz
V-Chip No
Width 55-5/16"
HDTV Resolution 2160 (4K)
Depth 8-23/64"
Height 34-21/64"
Pro:Idiom(TM) No
VESA Pattern 400x300
HDMI Inputs 3
HDTV WiFi Compatible No
HDTV Screen Shape Flat
Digital Cable Ready Yes
Vertical Resolution 2160p
Contrast Ratio 1100:1
Brightness 500
Media Card Slot No
USB Slot 1
S-Video Inputs 0
Component Video Inputs 0
Composite Inputs 0
PC Inputs 1
Audio Outputs 2
Watts/Channel 5
Speakers 2
Simulated Surround No
Sound Leveler No
Language Options English/French/Spanish
Sleep/Alarm Timer Yes
Remote Control Type IR
Multifunction Yes
Energy Star Compliant No
Aspect Ratio 16:9
Includes Remote, Manual, Warranty, TV Cover
Coaxial Cable Inputs 1
HDTV SmartTV Compatible No
HDTV High Definition Type Ultra High Definition
For Use With Mfr. Model Number EPT650, EPA762PU, ESA763PU
Series 552
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions