Check Availability
  • PEERLESS-AV 

    49" LED Outdoor, 60 Hz

  • Item # 460J66
  • Mfr. Model # CLP-49PLC68-OB
49" LED Outdoor, 60 Hz
Qty
  • Web Price
    $5,739.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460J66
Mfr. Model # CLP-49PLC68-OB
UNSPSC #52161505
Shipping Weight 108.5 lbs
Country of Origin USA *
Item Outdoor HDTV
HDTV Application Outdoor
HDTV Display Type LED
HDTV Screen Size 49"
TV Screen Size Range 46" to 49"
Max. Resolution 1920 x 1080
Screen Refresh Rate 60 Hz
V-Chip No
Width 49-13/16"
HDTV Resolution 1080
Depth 10-7/8"
Height 30-3/16"
Pro:Idiom(TM) No
VESA Pattern 600x400
HDMI Inputs 3
HDTV WiFi Compatible No
HDTV Screen Shape Flat
Digital Cable Ready Yes
Vertical Resolution 1080p
Contrast Ratio 1300:1
Brightness 700
Media Card Slot No
USB Slot 1
S-Video Inputs 0
Component Video Inputs 1
Composite Inputs 1
PC Inputs 1
Audio Outputs 2
Watts/Channel 0
Speakers 0
Simulated Surround No
Sound Leveler No
Language Options English
Sleep/Alarm Timer Yes
Remote Control Type IR
Multifunction Yes
Energy Star Compliant No
Aspect Ratio 16:9
Includes Remote, Manual, Warranty
Coaxial Cable Inputs 1
HDTV SmartTV Compatible No
HDTV High Definition Type Full High Definition
For Use With Mfr. Model Number ESF655P
Series 68
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions