Check Availability
  • PEERLESS 

    60 ft. Grade 30 Straight Chain, 1" Trade Size, 17,900 lb. Working Load Limit, For Lifting: No

  • Item # 48RP58
  • Mfr. Model # 5101113
60 ft. Grade 30 Straight Chain, 1" Trade Size, 17,900 lb. Working Load Limit, For Lifting: No
Qty
  • Web Price
    $3,428.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This chain is constructed of low-carbon steel, and is ideal for light- to medium-duty use in a wide range of applications. The finish helps to resist corrosion in demanding applications. The chain is not intended for use in overhead lifting applications.

• Low-carbon steel construction
• Ideal for light- to medium-duty use
• Corrosion-resistant finish
• Not for lifting.
Show More Close
 

Technical Specifications

Item # 48RP58
Mfr. Model # 5101113
UNSPSC #31151604
Shipping Weight 605.94 lbs
Country of Origin USA *
Chain Item Chain
Welding Type Welded
For Lifting No
Chain Link Style Straight
Grade 30
Chain Classification Proof Coil
Trade Size 1"
Length 60 ft.
Working Load Limit 17,900 lb.
Finish Self Colored
Material Carbon Steel
Links per Foot 4
Standards NACM
* This product's country of origin is subject to change

Compliance and Restrictions