Check Availability
  • PEERLESS 

    47" LCD Outdoor, 60 Hz

  • Item # 20VG70
  • Mfr. Model # CL-47PLC68-OB
47" LCD Outdoor, 60 Hz
Qty
  • Web Price
    $5,828.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20VG70
Mfr. Model # CL-47PLC68-OB
UNSPSC #52161505
Shipping Weight 128.0 lbs
Country of Origin USA *
Item Outdoor HDTV
HDTV Application Outdoor
HDTV Display Type LCD
HDTV Screen Size 47"
TV Screen Size Range 46" to 49"
Max. Resolution 1920 x 1080
Screen Refresh Rate 60 Hz
V-Chip Yes
Width 25-3/4"
HDTV Resolution 1080
Depth 6"
Height 43-5/8"
Pro:Idiom(TM) No
VESA Pattern 600x400
HDMI Inputs 2
HDTV WiFi Compatible No
HDTV Screen Shape Flat
Digital Cable Ready Yes
Vertical Resolution 1080P
Contrast Ratio 1000:1
Brightness 700
Media Card Slot No
USB Slot Yes
S-Video Inputs 1
Component Video Inputs 1
Composite Inputs 1
PC Inputs 1
Audio Outputs 1
Simulated Surround No
Sound Leveler No
Language Options English/French/Spanish
Sleep/Alarm Timer Yes
Remote Control Type Radio Frequency
Multifunction No
Energy Star Compliant No
Aspect Ratio 16:9
Includes Remote Control
HDTV SmartTV Compatible No
HDTV High Definition Type Full High Definition
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.