Check Availability
  • PEERLESS 

    100 ft. Grade 43 Straight Chain, 3/4" Trade Size, 20,200 lb. Working Load Limit, For Lifting: No

  • Item # 48RP16
  • Mfr. Model # 5030913
100 ft. Grade 43 Straight Chain, 3/4" Trade Size, 20,200 lb. Working Load Limit, For Lifting: No
Qty
  • Web Price
    $2,222.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use as a binder chain to help secure loads, this steel chain has greater tensile strength than proof coil. It is also suitable for use in industry, construction, agricultural, and lumbering operations. Not for lifting.

• Ideal for securing loads
• Offers high tensile strength
• Use in industry, construction, agricultural, and lumbering operations
Show More Close
 

Technical Specifications

Item # 48RP16
Mfr. Model # 5030913
UNSPSC #31151607
Shipping Weight 533.5 lbs
Country of Origin USA *
Chain Item Chain
Welding Type Welded
For Lifting No
Chain Link Style Straight
Grade 43
Chain Classification High Test
Trade Size 3/4"
Length 100 ft.
Working Load Limit 20,200 lb.
Finish Self Colored
Material Carbon Steel
Links per Foot 5
Standards NACM
* This product's country of origin is subject to change

Compliance and Restrictions