Check Availability
  • PEERLESS 

    1-1/2 ft. Grade 43 Straight Chain, 3/4" Trade Size, 20,200 lb. Working Load Limit, For Lifting: No

  • Item # 6JGD6
  • Mfr. Model # 574281218
1-1/2 ft. Grade 43 Straight Chain, 3/4" Trade Size, 20,200 lb. Working Load Limit, For Lifting: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use as a binder chain to help secure loads, this steel chain has greater tensile strength than proof coil. It is also suitable for use in industry, construction, agricultural, and lumbering operations. Not for lifting.

• Ideal for securing loads
• Offers high tensile strength
• Use in industry, construction, agricultural, and lumbering operations
Show More Close
 

Technical Specifications

Item # 6JGD6
Mfr. Model # 574281218
UNSPSC #31151607
Catalog Page 1072
Shipping Weight 11.65 lbs
Country of Origin USA *
Chain Item Chain
Welding Type Welded
For Lifting No
Chain Link Style Straight
Grade 43
Trade Size 3/4"
Length 1-1/2 ft.
Working Load Limit 20,200 lb.
Finish Self Colored
Material Steel
Links per Foot 6
Standards All NACM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.