Check Availability
  • PEDESTAL PRO 

    Card Reader Cover, 14"H, 7 lb.

  • Item # 49Z945
  • Mfr. Model # HOOD-CS-14x14
Card Reader Cover, 14"H, 7 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z945
Mfr. Model # HOOD-CS-14x14
UNSPSC #46171511
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Card Reader Cover
For Use With Pedestal, Card Reader, Intercom, Camera, Keypad, Door Exit Button, Door Open Button
Features Compatible with Most Access Control Devices, Telephone Entry Systems, Security Systems, Cameras, Card Readers, Proximity Readers, Intercoms, Keypads, Exit Buttons, Entry Buttons
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In