Check Availability
  • PECO 

    Thermostat, Commercial

  • Item # 4MY97
  • Mfr. Model # TB155-046
Thermostat, Commercial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MY97
Mfr. Model # TB155-046
UNSPSC #41112209
Catalog Page 3028
Shipping Weight 0.4 lbs
Country of Origin China *
Item Fan Coil Thermostat
Fan Coil Thermostat Type Electric Line Voltage, Electric Low Voltage
Thermostat Switch Type SPDT
Switch Action One Opens, One Closes on Rise
Number of Switches 1
Thermostat Control Range 50 Degrees to 90 Degrees F
Differential (Deg. F) 3
Thermostat Heating/Cooling Heating/Cooling
Thermostat Number of Pipes 1
Thermostat Number of Speeds 3
Thermostat Item Fan Coil Thermostat
Fan Switching Hi-Med-Low
System Switching On-Off
Sensor Type Bimetal
Height (In.) 4-1/2
Width (In.) 2-7/8
Depth (In.) 1-1/16
Color White
Display Analog
Enclosure Type Plastic
Voltage 24 to 277
Rated For Pilot Duty Yes 125 VA
Mounting Position Installs on a standard 2" x 4" box
Number of Stages 1
Temp. Settings per Day 1
Agency Compliance UL,CUL
* This product's country of origin is subject to change

Compliance and Restrictions