Check Availability
  • PECO 

    Low Voltage Thermostat, Stages Cool 2, Stages Heat 3

  • Item # 6FFW5
  • Mfr. Model # T12532-001
Low Voltage Thermostat, Stages Cool 2, Stages Heat 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FFW5
Mfr. Model # T12532-001
UNSPSC #41112209
Shipping Weight 1.35 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 3
Stages Cool 2
Temp. Settings per Day 4, 2, 0
Programs per Week 7, 5-2, 5-1-1, or Nonprogrammable
Terminal Designations C, W1(B/O), W2(AUX), G, A, E, Y1, Y2, RH, RC, SC, S1, S2, S3
WiFi Capability No
System Switching Auto-Heat-Cool-Off-Aux-Setback
Fan Switching Auto-On
Display Size 12 sq. in.
Display Type LCD, Backlit
Display Color Blue
Key Pad Lockout Yes
Programmable Fan Yes
Automatic Changeover Yes
Humidification Control No
Dehumidification Control No
Remote Sensing Capability Yes
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible No
Mounting Type Horizontal
Height 4-5/16"
Width 5-23/32"
Depth 1-5/16"
Color White
Control Range 50 Degrees to 90 Degrees F
Features A Secure Digital (SD) Card Capability for Download/Upload Configuration and Program Settings
For Use With SB200-001 Occupancy Sensor, SP155-017 INDOOR REMOTE SENSOR, 70327 OUTDOOR REMOTE SENSOR, 70481 SD Card Performance PRO
Includes 2 AA Batteries
Agency Compliance ASHRAE 90.1-9, California Title 24
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions