Check Availability
Fan Coil Thermostat,Electronic,Digital
  • PECO 

    Fan Coil Thermostat,Electronic,Digital

  • Item # 6FFX5
  • Mfr. Model # TB158-100
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 6FFX5
Mfr. Model # TB158-100
UNSPSC #41112209
Catalog Page 3028
Shipping Weight 0.3 lbs
Country of Origin China *
Item Fan Coil Thermostat
Fan Coil Thermostat Type Digital, Electronic
Thermostat Switch Type Triac
Switch Action 3 Wire Floating or On-Off
Number of Switches 6
Thermostat Control Range 50 Degrees to 90 Degrees F
Differential (Deg. F) 1
Thermostat Heating/Cooling Heating/Cooling
Thermostat Number of Pipes 2 or 4
Thermostat Number of Speeds 3
Thermostat Item Fan Coil Thermostat
Fan Switching Off-Hi-Med-Low
System Switching Off-Heat-Cool-Auto
Sensor Type Thermistor
Height (In.) 2-13/16
Width (In.) 4-1/2
Depth (In.) 1
Special Information Low Voltage Thermostat is Electrically Isolated From The Line Voltage Fan Switching
Uses Fan Coil, 2 Pipe or 4 Pipe
Color White
Display 0.6 Sq in LCD Backlit
Enclosure Type Rigid Vinyl
Voltage 24VAC
Full Load Amps @ 120VAC 5.8
Full Load Amps @ 240VAC 2.9
Locked Rotor Amps @ 120V 34.8
Locked Rotor Amps @ 240V 17.4
Rated For Pilot Duty 125VA
Mounting Position Horizontal
Number of Stages 2
Temp. Settings per Day Manual Adjust
Includes Mounting Hardware, Installation Instructions
Agency Compliance UL, cUL, CE

* This product's country of origin is subject to change

Compliance and Restrictions