Check Availability
  • PECO 

    Fan Coil T-Stat,Fan Staged 3 Speed

  • Item # 2NCA7
  • Mfr. Model # TB170-001
Fan Coil T-Stat,Fan Staged 3 Speed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NCA7
Mfr. Model # TB170-001
UNSPSC #41112209
Catalog Page 3028
Shipping Weight 0.93 lbs
Country of Origin China *
Item Fan Coil Thermostat
Fan Coil Thermostat Type Line Voltage, Low Voltage
Thermostat Switch Type 6 Relays
Switch Action Open or Close
Number of Switches 4 Input, 6 Output
Thermostat Control Range 50 Degrees to 90 Degrees F
Differential (Deg. F) Configurable 3
Thermostat Heating/Cooling Heating/Cooling
Thermostat Number of Pipes 2 or 4
Thermostat Number of Speeds 3
Thermostat Item Fan Coil Thermostat
Fan Switching Staged 3-Speed
System Switching Auto-Heat-Cool-Off
Sensor Type Local or Remote
Height (In.) 4-1/2
Width (In.) 5-2/3
Depth (In.) 1-1/2
Special Information Auto or Manual Heat to Cool Changeover, Key Pad Lockout
Uses Commercial HVAC Applications
Color White
Display Digital LCD
Enclosure Type Plastic
Voltage 24VAC or 110 to 277VAC
Full Load Amps @ 120VAC 5.8
Full Load Amps @ 240VAC 2.9
Locked Rotor Amps @ 120V 34.8
Locked Rotor Amps @ 240V 17.4
Rated For Pilot Duty Yes 24VA
Mounting Position Horizontal
Number of Stages 1
Temp. Settings per Day 1
Includes Hardware
Agency Compliance UL
* This product's country of origin is subject to change

Compliance and Restrictions