Check Availability
  • PEARL 

    Pipette,Lavender,2-20uL

  • Item # 24EN57
  • Mfr. Model # HS120099
Pipette,Lavender,2-20uL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24EN57
Mfr. Model # HS120099
UNSPSC #41121513
Shipping Weight 0.54 lbs
Country of Origin China *
Item Pipette
Material Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate
Color Lavender
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.