Check Availability
  • PEARL 

    Pipette,Green,0.2-2uL

  • Item # 24EN55
  • Mfr. Model # HS120097
Pipette,Green,0.2-2uL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24EN55
Mfr. Model # HS120097
UNSPSC #41121513
Shipping Weight 0.54 lbs
Country of Origin China *
Item Pipette
Material Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.