Check Availability
  • PEAKWORKS 

    Self-Retracting Lifeline;12 ft., Weight Capacity: 310 lb., Line Material: Polyester

  • Item # 53AZ13
  • Mfr. Model # V845423012
Self-Retracting Lifeline;12 ft., Weight Capacity: 310 lb., Line Material: Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PEAKWORKS 12-ft. self-retracting lifeline (SRL) is designed and manufactured to ensure there is no breakage if a fall occurs. Includes 12-ft. webbing cable, plastic housing, and snap hook.

Certified to ANSI Z359.14 and CSA Z259.2.1.
Show More Close
 

Technical Specifications

Item # 53AZ13
Mfr. Model # V845423012
UNSPSC #46182301
Shipping Weight 5.5 lbs
Country of Origin Germany *
Item Self-Retracting Lifeline
SRL Length 12 ft.
SRL Item Self-Retracting Lifeline
Number of Legs 1
Weight Capacity 310 lb.
Line Material Polyester
SRL Housing Material Plastic
SRL Weight 3 lb.
Series Peakworks SRL
Anchorage Hook Type Steel Snap Hook
Fall Braking System Centrifugal
Harness Hook Type Steel Carabiner
Tensile Strength 5000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 3/4"
Harness Hook Gate Opening 3/4"
Standards Certified ANSI Z359.14, CSA Z259.2.1
* This product's country of origin is subject to change

Welcome Sign In