Check Availability
  • PEAKWORKS 

    Leading Edge Self-Retracting Lifeline;6 ft., Weight Capacity: 310 lb., Line Material: Polyester

  • Item # 53AZ11
  • Mfr. Model # V845525006LE
Leading Edge Self-Retracting Lifeline;6 ft., Weight Capacity: 310 lb., Line Material: Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PEAKWORKS 6-ft. self-retracting lifeline (SRL) is designed and manufactured to ensure there is no breakage if a fall occurs. Use this self-retracting lifeline for Leading Edge (LE) applications (where SRL is installed on the working surface and used horizontally near the fall hazard) and non-LE (overhead) applications. Can be worn without an external shock pack. Mount lightweight lifeline on worker's harness for better mobility and range of motion, or below wearer’s fall arrest D-Ring.

Certified to ANSI Z359.14 and CSA Z259.2.1.
Show More Close
 

Technical Specifications

Item # 53AZ11
Mfr. Model # V845525006LE
UNSPSC #46182301
Shipping Weight 7.4 lbs
Country of Origin Germany *
Item Dual Self-Retracting Lifeline
SRL Length 6 ft.
SRL Item Leading Edge Self-Retracting Lifeline
Number of Legs 2
Weight Capacity 310 lb.
Line Material Polyester
SRL Housing Material Aluminum
SRL Weight 5.5 lb.
Series Peakworks Leading Edge
Anchorage Hook Type Steel Snap Hook
Fall Braking System Centrifugal
Harness Hook Type Steel Carabiner
Tensile Strength 5000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 3/4"
Harness Hook Gate Opening 3/4"
Standards Certified ANSI Z359.14, CSA Z259.2.1
* This product's country of origin is subject to change

Welcome Sign In