Check Availability
  • PEAK 

    Focus Light Loupe,1 in. Focal D.

  • Item # 49CT51
  • Mfr. Model # TS1966
Focus Light Loupe,1 in. Focal D.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CT51
Mfr. Model # TS1966
UNSPSC #41111714
Shipping Weight 0.2 lbs
Country of Origin Japan *
Item Focus Light Loupe
Power 10X
Diopter 16D
Focal Distance (In./mm) 1
Lens Dia. (mm) 25.4
Features Acrylic Lens Elements, Require (2) C Batteries
* This product's country of origin is subject to change

Compliance and Restrictions