Check Availability
  • PEABODY ENGINEERING 

    Tank Containment Sump, Uncovered, 111 gal. Spill Capacity, 1700 lb.

  • Item # 406U17
  • Mfr. Model # 253-31632
Tank Containment Sump, Uncovered, 111 gal. Spill Capacity, 1700 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406U17
Mfr. Model # 253-31632
UNSPSC #24101907
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Tank Containment Unit
IBC Containment Product Type Tank Containment Sump
Covered/Uncovered Uncovered
Number of IBCs 1
Spill Containment Load Capacity 1700 lb.
Spill Capacity 111 gal.
Length 42"
Width 42"
Height 20-3/4"
Drain Included No
Standards EPA 49 CFR
Material Linear Low Density Polyethylene
Spill Containment Opening Type No Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms