Check Availability
  • PEABODY ENGINEERING 

    Tank Containment Sump, Uncovered, 67 gal. Spill Capacity, 1700 lb.

  • Item # 406U16
  • Mfr. Model # 253-31631
Tank Containment Sump, Uncovered, 67 gal. Spill Capacity, 1700 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406U16
Mfr. Model # 253-31631
UNSPSC #24101907
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Tank Containment Unit
IBC Containment Product Type Tank Containment Sump
Covered/Uncovered Uncovered
Number of IBCs 2
Spill Containment Load Capacity 1700 lb.
Spill Capacity 67 gal.
Length 56"
Width 32"
Height 14-3/4"
Drain Included No
Standards EPA 49 CFR
Material Linear Low Density Polyethylene
Spill Containment Opening Type No Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms