Check Availability
  • PEABODY ENGINEERING 

    20-gal. Closed Top Vertical Double Wall Storage Tank

  • Item # 406T90
  • Mfr. Model # 01-30052
20-gal. Closed Top Vertical Double Wall Storage Tank
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406T90
Mfr. Model # 01-30052
UNSPSC #24111803
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Storage Tank
Type Closed Top
Tank Style Vertical Double Wall
Tank (Gal.) 20
Length (In.) 18
Height (In.) 24
Width (In.) 18
Fill Opening Dia. (In.) 8
Connection (In.) (2) 2 FNPT
Fitting Type Polyethylene
Wall Thickness (In.) 1/4
Tank (L) 76
Max. Working Pressure (PSI) Atmospheric
Construction Material Linear Low Density Polyethylene
Max. Temp. (F) 140 Degrees
Agency Compliance NSF 61
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions