Check Availability
  • FIRST AID ONLY 

    PVP Swabs, Swab, Box, Wrapped Packets

  • Item # 36LF58
  • Mfr. Model # M318
PVP Swabs, Swab, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides longer germicidal activity than ordinary Iodine Solution. Non-irritating and non-stinging for better patient comfort.
Show More Close
 

Technical Specifications

Item # 36LF58
Mfr. Model # M318
UNSPSC #42141502
Shipping Weight 0.65 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care PVP Swabs
Form - First Aid and Wound Care Swab
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 50
Formula Povidone Iodine 10%
Includes (50) PVP Iodine Swabs
Standards ANSI Z308.1-2015
Item PVP Swabs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms